Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 D, Brown, 15593

  • Mfr # 15593-8D

  • Zoro # G116526026


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Shape
Round
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-8D
Zoro #
G116526026
UPC #
612632593067
Country of Origin
United States

Dimensions

Width
D
Size
8
Overall Height
6 in

Details

Color
Brown
Toe Shape
Round
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insulated
No
Shank Material
Fiberglass
Gender
Men's
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Style Number
15593
Upper Material
Leather
Non Metallic Upper
No
Waterproof
Yes
Completely Non Metallic
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Metatarsal Guard
No
Conductive
No
Removable Insole
Yes
Liner Material
Leather
Item
6-Inch Work Boot
Static Dissipative
No
Liner Technology
GORE-TEX(R)
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Style Family
6-Inch Work Boot
Insulation Technology
No
Metal Chip-Resisting Sole
No
Construction
Welted
Closure
Lace Up
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Orthotic Insert
Midsole Technology
Cushioned
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.