Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 EE, Black, 15483

  • Mfr # 15483-8EE

  • Zoro # G416526047


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Color
Black
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-8EE
Zoro #
G416526047
UPC #
612632547022
Country of Origin
United States

Dimensions

Size
8
Width
EE
Overall Height
6 in

Details

Color
Black
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Style Number
15483
Upper Material
Leather
Completely Non Metallic
Yes
Waterproof
No
Metatarsal Guard
No
Toe Shape
Round
Insulated
No
Conductive
No
Removable Insole
Yes
Midsole Material
Polyurethane
Liner Material
Leather
Non Metallic Upper
Yes
Static Dissipative
No
Wide Toe Cap
No
Shank Material
Fiberglass
Gender
Men's
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Liner Technology
Breathable Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
ASTM Standards Met
Electrical Hazard (EH)
Insulation Technology
No
Closure
Slip On
Construction
Welted
Insole Technology
Orthotic Insert
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
All-Leather Upper
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.