Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 EE, Brown, 15481

  • Mfr # 15481-8EE

  • Zoro # G816526197


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Metatarsal Guard
No
Completely Non Metallic
Yes
Style Number
15481
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-8EE
Zoro #
G816526197
UPC #
612632440002
Country of Origin
United States

Dimensions

Size
8
Width
EE
Overall Height
6 in

Details

Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Metatarsal Guard
No
Completely Non Metallic
Yes
Style Number
15481
Upper Material
Leather
Toe Shape
Round
Insulated
No
Gender
Men's
Midsole Material
Polyurethane
Wide Toe Cap
No
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Liner Material
Leather
Outsole Material
Rubber
Static Dissipative
No
Color
Brown
Non Metallic Upper
Yes
Removable Insole
Yes
Conductive
No
Waterproof
No
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
All-Leather Upper
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes
Insulation Technology
No
Style Family
6-Inch Work Boot
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Closure
Slip On
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Midsole Technology
Cushioned
Insole Technology
Orthotic Insert
Heel Definition
Flat Heel
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.59

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.