Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 EE, Brown, 15563

  • Mfr # 15563-8EE

  • Zoro # G316526116


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Toe Shape
Round
Conductive
No
Upper Material
Leather
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-8EE
Zoro #
G316526116
UPC #
612632128023
Country of Origin
United States

Dimensions

Width
EE
Size
8
Overall Height
6 in

Details

Static Dissipative
No
Toe Shape
Round
Conductive
No
Item
6-Inch Work Boot
Upper Material
Leather
Shank Material
Fiberglass
Waterproof
No
Electrical Hazard Rated
Yes
Gender
Men's
Completely Non Metallic
No
Removable Insole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Wide Toe Cap
No
For Outdoor Traction
Yes
Color
Brown
Insulated
No
Liner Material
Leather
Non Metallic Upper
No
Non-Marking Sole
Yes
Style Number
15563
Midsole Material
Polyurethane
All-Leather Upper
Yes
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Orthotic Insert
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Closure
Lace Up
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Midsole Technology
Cushioned
Construction
Welted
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Insulation Technology
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.