Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 EE, Brown, 15593

  • Mfr # 15593-8EE

  • Zoro # G916526103


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Upper Material
Leather
Waterproof
Yes
Electrical Hazard Rated
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15593-8EE
Zoro #
G916526103
UPC #
612632593074
Country of Origin
United States

Dimensions

Size
8
Width
EE
Overall Height
6 in

Details

Midsole Material
Polyurethane
Upper Material
Leather
Waterproof
Yes
Electrical Hazard Rated
Yes
Gender
Men's
Metatarsal Guard
No
Non-Marking Sole
Yes
Non Metallic Upper
No
Toe Shape
Round
Static Dissipative
No
Removable Insole
Yes
Completely Non Metallic
No
Outsole Material
Rubber
Shank Material
Fiberglass
Style Number
15593
For Outdoor Traction
Yes
Item
6-Inch Work Boot
Insulated
No
Color
Brown
Wide Toe Cap
No
Conductive
No
Liner Material
Leather
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Heel Definition
Defined Heel
Midsole Technology
Cushioned
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Metal Chip-Resisting Sole
No
Insulation Technology
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Oil-and-Slip Resistant Outsole
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Closure
Lace Up
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Construction
Welted
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.