Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 D, Black, 15483

  • Mfr # 15483-9.5D

  • Zoro # G416526191


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Style Number
15483
Static Dissipative
No
For Outdoor Traction
Yes
Removable Insole
Yes
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-9.5D
Zoro #
G416526191
UPC #
612632547077
Country of Origin
United States

Dimensions

Width
D
Size
9 1/2
Overall Height
6 in

Details

Style Number
15483
Static Dissipative
No
For Outdoor Traction
Yes
Removable Insole
Yes
Liner Material
Leather
Upper Material
Leather
Non-Marking Sole
Yes
Metatarsal Guard
No
Insulated
No
Midsole Material
Polyurethane
Color
Black
Wide Toe Cap
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
Conductive
No
Shank Material
Fiberglass
Waterproof
No
Gender
Men's
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Insulation Technology
No
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Ninety-Degree Heel
Yes
Midsole Technology
Cushioned
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Outsole Technology
Oil-and-Slip Resistant Outsole
Closure
Slip On
Liner Technology
Breathable Mesh
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Construction
Welted
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.