Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 D, Brown, 15481

  • Mfr # 15481-9.5D

  • Zoro # G816526074


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Outsole Material
Rubber
Conductive
No
Insulated
No
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-9.5D
Zoro #
G816526074
UPC #
612632439891
Country of Origin
United States

Dimensions

Size
9 1/2
Width
D
Overall Height
6 in

Details

Metatarsal Guard
No
Outsole Material
Rubber
Conductive
No
Insulated
No
Static Dissipative
No
Color
Brown
Non-Marking Sole
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Gender
Men's
Liner Material
Leather
Removable Insole
Yes
Midsole Material
Polyurethane
Item
6-Inch Work Boot
Upper Material
Leather
Waterproof
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Style Number
15481
Toe Shape
Round
Insole Technology
Orthotic Insert
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Closure
Slip On
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Insulation Technology
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
All-Leather Upper
Yes
Midsole Technology
Cushioned
Outsole Technology
Oil-and-Slip Resistant Outsole
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Chemical-Resisting Sole
No
Liner Technology
Breathable Mesh
Construction
Welted
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.