Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 D, Brown, 15593

  • Mfr # 15593-9.5D

  • Zoro # G016526010


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Insulated
No
Toe Shape
Round
Non Metallic Upper
No
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-9.5D
Zoro #
G016526010
UPC #
612632593128
Country of Origin
United States

Dimensions

Size
9 1/2
Width
D
Overall Height
6 in

Details

Conductive
No
Insulated
No
Item
6-Inch Work Boot
Toe Shape
Round
Non Metallic Upper
No
Liner Material
Leather
Style Number
15593
Midsole Material
Polyurethane
Static Dissipative
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Upper Material
Leather
Non-Marking Sole
Yes
Shank Material
Fiberglass
Removable Insole
Yes
Outsole Material
Rubber
Completely Non Metallic
No
For Outdoor Traction
Yes
Waterproof
Yes
Gender
Men's
Wide Toe Cap
No
Color
Brown
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Insulation Technology
No
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Technology
GORE-TEX(R)
Puncture-Resistant Sole
No
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Orthotic Insert
Midsole Technology
Cushioned
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Construction
Welted
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.