Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 D, Brown, Orange, 13880

  • Mfr # 13880-9.5D

  • Zoro # G913325754


product price: $220.99
/pr
Free Shipping & Returns

Key Features

Color
Brown, Orange
Gender
Men's
Waterproof
Yes
Style Number
13880
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-9.5D
Zoro #
G913325754
UPC #
612632510132
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown, Orange
Gender
Men's
Waterproof
Yes
Style Number
13880
Upper Material
Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Insulated
No
Style Family
6-Inch Work Boot
Wide Toe Cap
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.55
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.88
Static Dissipative
No
Metatarsal Guard
Internal
Construction
Cemented
Heel Definition
Defined Heel
Toe Shape
Round
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Insole Material
Polyurethane
Toe Cap Material
Composite
For Outdoor Traction
Yes
Conductive
No
Non Metallic Upper
No
Ninety-Degree Heel
Yes
Closure
Lace Up
Insole Technology
PU Cushioning Footbed
Completely Non Metallic
No
Chemical-Resisting Sole
No
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Technology
Breathable, GORETEX, Waterproof
Midsole Technology
Dual Density
Outsole Technology
Vibram(R) Vicious
Maximum Heat Rating
572 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.