Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 EE, Black, 15483

  • Mfr # 15483-9.5EE

  • Zoro # G716525986


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Conductive
No
Outsole Material
Rubber
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-9.5EE
Zoro #
G716525986
UPC #
612632547084
Country of Origin
United States

Dimensions

Width
EE
Size
9 1/2
Overall Height
6 in

Details

Color
Black
Gender
Men's
Conductive
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Style Number
15483
For Outdoor Traction
Yes
Shank Material
Fiberglass
Completely Non Metallic
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Waterproof
No
Metatarsal Guard
No
Insulated
No
Liner Material
Leather
Wide Toe Cap
No
Removable Insole
Yes
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Construction
Welted
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Midsole Technology
Cushioned
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Heel Definition
Defined Heel
Liner Technology
Breathable Mesh
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Wet
0.56

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.