Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 EE, Brown, 15481

  • Mfr # 15481-9.5EE

  • Zoro # G716526044


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Leather
Gender
Men's
Color
Brown
Midsole Material
Polyurethane
Style Number
15481
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-9.5EE
Zoro #
G716526044
UPC #
612632440033
Country of Origin
United States

Dimensions

Width
EE
Size
9 1/2
Overall Height
6 in

Details

Liner Material
Leather
Gender
Men's
Color
Brown
Midsole Material
Polyurethane
Style Number
15481
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Insulated
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Non-Marking Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Conductive
No
Removable Insole
Yes
Item
6-Inch Work Boot
Shank Material
Fiberglass
Non Metallic Upper
Yes
Upper Material
Leather
Static Dissipative
No
Waterproof
No
Chemical-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Slip-Resistance Value - SATRA Forefoot - Wet
0.59
Liner Technology
Breathable Mesh
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Midsole Technology
Cushioned
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Insulation Technology
No
Closure
Slip On
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Flat Heel
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.