Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 EE, Brown, 15563

  • Mfr # 15563-9.5EE

  • Zoro # G716526112


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Midsole Material
Polyurethane
Removable Insole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-9.5EE
Zoro #
G716526112
UPC #
612632128085
Country of Origin
United States

Dimensions

Size
9 1/2
Width
EE
Overall Height
6 in

Details

Upper Material
Leather
Midsole Material
Polyurethane
Removable Insole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Insulated
No
Item
6-Inch Work Boot
Gender
Men's
Conductive
No
Completely Non Metallic
No
Shank Material
Fiberglass
Style Number
15563
Wide Toe Cap
No
Non Metallic Upper
No
Metatarsal Guard
No
Outsole Material
Rubber
Liner Material
Leather
Toe Shape
Round
Waterproof
No
Color
Brown
Oil-Resisting Sole
Yes
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Midsole Technology
Cushioned
Closure
Lace Up
Insulation Technology
No
Insole Technology
Orthotic Insert
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Heel Definition
Flat Heel
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Insole Material
Polyurethane
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.