Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 EE, Brown, 15593

  • Mfr # 15593-9.5EE

  • Zoro # G216526117


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Static Dissipative
No
Insulated
No
Midsole Material
Polyurethane
Wide Toe Cap
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-9.5EE
Zoro #
G216526117
UPC #
612632593135
Country of Origin
United States

Dimensions

Size
9 1/2
Width
EE
Overall Height
6 in

Details

Waterproof
Yes
Static Dissipative
No
Insulated
No
Midsole Material
Polyurethane
Wide Toe Cap
No
Gender
Men's
Color
Brown
Metatarsal Guard
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Removable Insole
Yes
Toe Shape
Round
Style Number
15593
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Outsole Material
Rubber
Liner Material
Leather
Conductive
No
Upper Material
Leather
For Outdoor Traction
Yes
Non Metallic Upper
No
Liner Technology
GORE-TEX(R)
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No
Midsole Technology
Cushioned
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Orthotic Insert
Closure
Lace Up
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Insulation Technology
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.