Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2 EE, Brown, Orange, 13880

  • Mfr # 13880-9.5EE

  • Zoro # G413325742


product price: $220.99
/pr
Free Shipping & Returns

Key Features

Color
Brown, Orange
Gender
Men's
Waterproof
Yes
Style Number
13880
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-9.5EE
Zoro #
G413325742
UPC #
612632510149
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown, Orange
Gender
Men's
Waterproof
Yes
Style Number
13880
Upper Material
Leather
Outsole Material
Rubber
Midsole Technology
Dual Density
Liner Technology
Breathable, GORETEX, Waterproof
Closure
Lace Up
Removable Insole
Yes
Toe Shape
Round
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.88
Non-Marking Sole
Yes
Outsole Technology
Vibram(R) Vicious
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Midsole Material
EVA
Static Dissipative
No
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
For Outdoor Traction
Yes
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Metatarsal Guard
Internal
Shank Material
Fiberglass
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Insole Technology
PU Cushioning Footbed
Heel Definition
Defined Heel
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.55
Metal Chip-Resisting Sole
No
Non Metallic Upper
No
Toe Cap Material
Composite
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.