Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 D, Black, 15483

  • Mfr # 15483-9D

  • Zoro # G216526063


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Conductive
No
Liner Material
Leather
Toe Shape
Round
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-9D
Zoro #
G216526063
UPC #
612632547053
Country of Origin
United States

Dimensions

Size
9
Width
D
Overall Height
6 in

Details

Removable Insole
Yes
Conductive
No
Liner Material
Leather
Toe Shape
Round
For Outdoor Traction
Yes
Style Number
15483
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Wide Toe Cap
No
Item
6-Inch Work Boot
Shank Material
Fiberglass
Insulated
No
Non-Marking Sole
Yes
Upper Material
Leather
Waterproof
No
Outsole Material
Rubber
Gender
Men's
Midsole Material
Polyurethane
Metatarsal Guard
No
Color
Black
Insole Material
Polyurethane
Heel Definition
Defined Heel
Insulation Technology
No
Insole Technology
Orthotic Insert
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Closure
Slip On
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Liner Technology
Breathable Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Construction
Welted
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.