Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 D, Brown, 15481

  • Mfr # 15481-9D

  • Zoro # G816526142


product price: $239.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Outsole Material
Rubber
Color
Brown
Insulated
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15481-9D
Zoro #
G816526142
UPC #
612632439884
Country of Origin
United States

Dimensions

Width
D
Size
9
Overall Height
6 in

Details

Waterproof
No
Outsole Material
Rubber
Color
Brown
Insulated
No
Toe Shape
Round
Static Dissipative
No
Completely Non Metallic
Yes
Conductive
No
Non-Marking Sole
Yes
Gender
Men's
Style Number
15481
Item
6-Inch Work Boot
Wide Toe Cap
No
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Liner Material
Leather
Removable Insole
Yes
Midsole Material
Polyurethane
Metatarsal Guard
No
Non Metallic Upper
Yes
Shank Material
Fiberglass
Upper Material
Leather
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Midsole Technology
Cushioned
Insulation Technology
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.3
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Breathable Mesh
Insole Technology
Orthotic Insert
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Outsole Technology
Oil-and-Slip Resistant Outsole
Slip-Resistance Value - SATRA Forefoot - Dry
0.72
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.59

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 15481, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.