Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 D, Brown, 15563

  • Mfr # 15563-9D

  • Zoro # G116526132


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Style Number
15563
Non-Marking Sole
Yes
Conductive
No
Color
Brown
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-9D
Zoro #
G116526132
UPC #
612632128054
Country of Origin
United States

Dimensions

Size
9
Width
D
Overall Height
6 in

Details

Style Number
15563
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Conductive
No
Color
Brown
Toe Shape
Round
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Wide Toe Cap
No
Metatarsal Guard
No
Midsole Material
Polyurethane
Gender
Men's
Liner Material
Leather
Waterproof
No
For Outdoor Traction
Yes
Shank Material
Fiberglass
Static Dissipative
No
Removable Insole
Yes
Completely Non Metallic
No
Upper Material
Leather
Insulated
No
Non Metallic Upper
No
Closure
Lace Up
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Midsole Technology
Cushioned
Construction
Welted
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Metal Chip-Resisting Sole
No
Insole Technology
Orthotic Insert
Chemical-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Insulation Technology
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.