Zoro Homepage

Men's 6-Inch Work Boot, 9 D, Brown, 15593

  • Mfr # 15593-9D

  • Zoro # G316526062


product price: $266.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
For Outdoor Traction
Yes
Insulated
No
Removable Insole
Yes
Liner Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-9D
Zoro #
G316526062
UPC #
612632593104
Country of Origin
United States

Dimensions

Width
D
Size
9
Overall Height
6 in

Details

Non-Marking Sole
Yes
For Outdoor Traction
Yes
Insulated
No
Removable Insole
Yes
Liner Material
Leather
Conductive
No
Static Dissipative
No
Waterproof
Yes
Toe Shape
Round
Non Metallic Upper
No
Midsole Material
Polyurethane
Completely Non Metallic
No
Outsole Material
Rubber
Metatarsal Guard
No
Wide Toe Cap
No
Style Number
15593
Shank Material
Fiberglass
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Upper Material
Leather
Electrical Hazard Rated
Yes
Construction
Welted
Midsole Technology
Cushioned
Insulation Technology
No
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Insole Technology
Orthotic Insert
Chemical-Resisting Sole
No
Outsole Technology
Oil-and-Slip Resistant Outsole
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.7
Heel Definition
Defined Heel
Insole Material
Polyurethane
Toe Cap Material
Steel
Oil-Resisting Sole
Yes
Liner Technology
GORE-TEX(R)
Closure
Lace Up
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.