Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 EE, Black, 15483

  • Mfr # 15483-9EE

  • Zoro # G616526069


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Insulated
No
For Outdoor Traction
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15483-9EE
Zoro #
G616526069
UPC #
612632547060
Country of Origin
United States

Dimensions

Size
9
Width
EE
Overall Height
6 in

Details

Metatarsal Guard
No
Insulated
No
For Outdoor Traction
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Upper Material
Leather
Style Number
15483
Shank Material
Fiberglass
Liner Material
Leather
Gender
Men's
Toe Shape
Round
Item
6-Inch Work Boot
Wide Toe Cap
No
Conductive
No
Completely Non Metallic
Yes
Static Dissipative
No
Color
Black
Non-Marking Sole
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.69
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
No
Liner Technology
Breathable Mesh
Closure
Slip On
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Insole Technology
Orthotic Insert
Outsole Technology
Oil-and-Slip Resistant Outsole
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Slip On, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 15483, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.