Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 EE, Brown, 15563

  • Mfr # 15563-9EE

  • Zoro # G016526171


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Non Metallic Upper
No
Color
Brown
Waterproof
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15563-9EE
Zoro #
G016526171
UPC #
612632128061
Country of Origin
United States

Dimensions

Size
9
Width
EE
Overall Height
6 in

Details

Conductive
No
Non Metallic Upper
No
Color
Brown
Waterproof
No
For Outdoor Traction
Yes
Removable Insole
Yes
Item
6-Inch Work Boot
Insulated
No
Non-Marking Sole
Yes
Static Dissipative
No
Gender
Men's
Upper Material
Leather
Toe Shape
Round
Style Number
15563
Wide Toe Cap
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Completely Non Metallic
No
Shank Material
Fiberglass
Metatarsal Guard
No
Liner Material
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Closure
Lace Up
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Construction
Welted
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.29
Insulation Technology
No
Heel Definition
Flat Heel
Insole Technology
Orthotic Insert
Outsole Technology
Oil-and-Slip Resistant Outsole
Style Family
6-Inch Work Boot
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 15563, Toe Cap Material Not Applicable, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.