Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 EE, Brown, 15593

  • Mfr # 15593-9EE

  • Zoro # G716526174


product price: $266.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Non-Marking Sole
Yes
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593-9EE
Zoro #
G716526174
UPC #
612632593111
Country of Origin
United States

Dimensions

Size
9
Width
EE
Overall Height
6 in

Details

For Outdoor Traction
Yes
Non-Marking Sole
Yes
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
Waterproof
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Gender
Men's
Metatarsal Guard
No
Upper Material
Leather
Toe Shape
Round
Shank Material
Fiberglass
Insulated
No
Completely Non Metallic
No
Color
Brown
Static Dissipative
No
Style Number
15593
Midsole Material
Polyurethane
Liner Material
Leather
Item
6-Inch Work Boot
Outsole Technology
Oil-and-Slip Resistant Outsole
Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Toe Cap Material
Steel
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Construction
Welted
Insole Technology
Orthotic Insert
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Liner Technology
GORE-TEX(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.57
All-Leather Upper
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Ninety-Degree Heel
Yes
Insulation Technology
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.28
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Dry
0.7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 15593, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.