Zoro Homepage

Men's 6-Inch Work Boot, Brown, Orange, 11 1/2, 13880

  • Mfr # 13880-11.5D

  • Zoro # G814544353


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown, Orange
Size
11 1/2
Style Number
13880
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-11.5D
Zoro #
G814544353
UPC #
612632509976
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown, Orange
Style Number
13880
Waterproof
Yes
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
No
Outsole Technology
Vibram(R) Vicious
Insulated
No
Static Dissipative
No
Maximum Heat Rating
572 Degrees F
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.88
Closure
Lace Up
Oil-Resisting Sole
Yes
Construction
Cemented
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Technology
Dual Density
Upper Material
Leather
Insole Technology
PU Cushioning Footbed
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Wet
0.55
Liner Technology
Breathable, GORETEX, Waterproof
Conductive
No
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Outsole Material
Rubber
Non Metallic Upper
No
Electrical Hazard Rated
Yes
All-Leather Upper
No
Wide Toe Cap
No
Puncture-Resistant Sole
No
Metatarsal Guard
Internal
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Shank Material
Fiberglass
For Outdoor Traction
Yes
Toe Shape
Round
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.