Zoro Homepage

Men's 6-Inch Work Boot, Brown, Orange, 11, 13880

  • Mfr # 13880-11EE

  • Zoro # G114544404


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown, Orange
Size
11
Style Number
13880
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-11EE
Zoro #
G114544404
UPC #
612632509969
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown, Orange
Style Number
13880
Waterproof
Yes
Midsole Material
EVA
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Toe Shape
Round
Puncture-Resistant Sole
No
Outsole Material
Rubber
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Composite
For Outdoor Traction
Yes
Outsole Technology
Vibram(R) Vicious
Oil-Resisting Sole
Yes
Insole Technology
PU Cushioning Footbed
Removable Insole
Yes
Conductive
No
Insole Material
Polyurethane
Closure
Lace Up
Non Metallic Upper
No
Non-Marking Sole
Yes
Construction
Cemented
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Chemical-Resisting Sole
No
Static Dissipative
No
Metatarsal Guard
Internal
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Liner Material
Mesh
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.55
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.88
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
All-Leather Upper
No
Heel Definition
Defined Heel
Upper Material
Leather
Style Family
6-Inch Work Boot
Midsole Technology
Dual Density
Liner Technology
Breathable, GORETEX, Waterproof

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.