Zoro Homepage

Men's 6-Inch Work Boot, Brown, Orange, 12, 13880

  • Mfr # 13880-12EE

  • Zoro # G514544394


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown, Orange
Size
12
Style Number
13880
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-12EE
Zoro #
G514544394
UPC #
612632510002
Country of Origin
Viet Nam

Dimensions

Size
12
Width
EE
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown, Orange
Style Number
13880
Waterproof
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Insole Technology
PU Cushioning Footbed
Shank Material
Fiberglass
Midsole Material
EVA
Outsole Material
Rubber
Chemical-Resisting Sole
No
Insulated
No
Upper Material
Leather
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
No
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Conductive
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Midsole Technology
Dual Density
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.88
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Non Metallic Upper
No
Metatarsal Guard
Internal
All-Leather Upper
No
Closure
Lace Up
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.55
Electrical Hazard Rated
Yes
Liner Technology
Breathable, GORETEX, Waterproof
Outsole Technology
Vibram(R) Vicious
Completely Non Metallic
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.