Zoro Homepage

Men's 6-Inch Work Boot, Brown, Orange, 14, 13880

  • Mfr # 13880-14EE

  • Zoro # G514544387


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown, Orange
Size
14
Style Number
13880
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-14EE
Zoro #
G514544387
UPC #
612632510156
Country of Origin
Viet Nam

Dimensions

Size
14
Overall Height
6 in
Width
EE

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown, Orange
Style Number
13880
Waterproof
Yes
Static Dissipative
No
Insulated
No
Insole Material
Polyurethane
Toe Shape
Round
Chemical-Resisting Sole
No
Toe Cap Material
Composite
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.88
Removable Insole
Yes
Non-Marking Sole
Yes
Insole Technology
PU Cushioning Footbed
Slip-Resistance Value - SATRA Heel - Wet
0.55
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Shank Material
Fiberglass
Liner Technology
Breathable, GORETEX, Waterproof
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Ninety-Degree Heel
Yes
Metatarsal Guard
Internal
Construction
Cemented
All-Leather Upper
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Upper Material
Leather
Non Metallic Upper
No
Midsole Material
EVA
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Outsole Technology
Vibram(R) Vicious
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Heel Definition
Defined Heel
Midsole Technology
Dual Density
Closure
Lace Up
Completely Non Metallic
No
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.