Zoro Homepage

Men's 6-Inch Work Boot, Brown, Orange, 15, 13880

  • Mfr # 13880-15EE

  • Zoro # G714544378


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown, Orange
Size
15
Style Number
13880
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-15EE
Zoro #
G714544378
UPC #
612632510163
Country of Origin
Viet Nam

Dimensions

Size
15
Width
EE
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown, Orange
Style Number
13880
Waterproof
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Ninety-Degree Heel
Yes
Shank Material
Fiberglass
Completely Non Metallic
No
Non Metallic Upper
No
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Wet
0.55
Conductive
No
Liner Technology
Breathable, GORETEX, Waterproof
Insole Material
Polyurethane
Upper Material
Leather
Non-Marking Sole
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Outsole Technology
Vibram(R) Vicious
Slip-Resistance Value - SATRA Heel - Dry
0.88
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Wide Toe Cap
No
Liner Material
Mesh
Toe Shape
Round
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Midsole Material
EVA
Midsole Technology
Dual Density
Metatarsal Guard
Internal
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Outsole Material
Rubber
Insole Technology
PU Cushioning Footbed
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Removable Insole
Yes
Insulated
No
Closure
Lace Up

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width EE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.