Zoro Homepage

Men's 6-Inch Work Boot, Brown, Orange, 7 1/2, 13880

  • Mfr # 13880-7.5D

  • Zoro # G514544370


product price: $222.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown, Orange
Size
7 1/2
Style Number
13880
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13880-7.5D
Zoro #
G514544370
UPC #
612632510064
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown, Orange
Style Number
13880
Waterproof
Yes
Insole Technology
PU Cushioning Footbed
Conductive
No
Oil-Resisting Sole
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Closure
Lace Up
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Midsole Technology
Dual Density
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Toe Cap Material
Composite
For Outdoor Traction
Yes
Liner Technology
Breathable, GORETEX, Waterproof
Upper Material
Leather
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Slip-Resistance Value - SATRA Heel - Wet
0.55
Insulated
No
All-Leather Upper
No
Maximum Heat Rating
572 Degrees F
Removable Insole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Metatarsal Guard
Internal
Wide Toe Cap
No
Construction
Cemented
Outsole Technology
Vibram(R) Vicious
Electrical Hazard Rated
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Heel Definition
Defined Heel
Completely Non Metallic
No
Non Metallic Upper
No
Slip-Resistance Value - SATRA Heel - Dry
0.88

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Orange, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 13880, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.