Men's 6-Inch Work Boot, Brown/Orange, 10 1/2, 13879
Mfr # 13879-10.5EE
Zoro # G909955392
product price: $246.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Brown/Orange
Size
10 1/2
Style Number
13879
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13879-10.5EE
Zoro #
G909955392
UPC #
612632509679
Country of Origin
Viet Nam
Dimensions
Size
10 1/2
Overall Height
6 in
Width
EE
Size (PRINT)
10 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.