Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 11, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-11D

  • Zoro # G6337123


product price: $296.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
D
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17311-11D
Zoro #
G6337123
UPC #
098397834995
Country of Origin
United States

Dimensions

Size
11
Width
D
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Last Number or Name
610
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Outsole Material
Rubber
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
0.68
Chemical Resisting Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
0.45
Electrical Hazard Rated
Yes
Removable Insole
Yes
Upper Material
Leather
Waterproof Type
Gore-Tex
Shank Material
Fiberglass
Metatarsal Guard
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-18 I/C/EH
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Conductive
No
Footwear Style
8 in Work Boot
Footwear Construction Type
Cemented
For Outdoor Traction
No
Ninety Degree Heel
Yes
Max. Heat Rating
574 Degrees F
Insole System
Ortho-Lite PU Footbed
Mark II Slip Test Results- Dairy Tile Wet
0.55
Midsole Material
Rubber
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
0.40
Insulated
No
Liner Material
Synthetic Fabric
Metatarsal System
No
Completely Non Metallic
No
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating
574 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.55
Insole Technology
OrthoLite(R)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Liner Material (PRINT)
Gore-Tex(R)
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
0.68
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
GORE-TEX(R)
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
574 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 17311

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.