Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 13, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-13EE

  • Zoro # G6336940


product price: $308.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
EE
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-13EE
Zoro #
G6336940
UPC #
098397835169
Country of Origin
United States

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
3/4 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Static Dissipative
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
0.45
Insole System
Ortho-Lite PU Footbed
Upper Material
Leather
Liner Material
Synthetic Fabric
Toe Shape
Round
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.68
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
0.40
Outsole Material
Rubber
Midsole Material
Rubber
Shank Material
Fiberglass
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
610
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.55
Ninety Degree Heel
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Closure Type
Lace Up
Metatarsal System
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
ASTM Footwear Class
F2413-18 I/C/EH
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
574 Degrees F
Non-Marking Sole
Yes
Insulated
No
Waterproof Type
Gore-Tex
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Chemical-Resisting Sole (PRINT)
No
Style Family
8-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.68
Slip-Resistance Value - Mark II - Wet
0.55
Toe Cap Material
Alloy
Insole Technology
OrthoLite(R)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Gore-Tex(R)
Liner Technology
GORE-TEX(R)
Maximum Heat Rating
574 Degrees F
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
574 Degrees F
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 17311

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.