Zoro Homepage

Men's 8-Inch Work Boot, 14, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-14D

  • Zoro # G6336965


product price: $296.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
D
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-14D
Zoro #
G6336965
UPC #
098397835039
Country of Origin
United States

Dimensions

Size
14
Width
D
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Gore-Tex
Max. Heat Rating
574 Degrees F
Non-Marking Sole
Yes
Non Metallic Upper
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.68
Removable Insole
Yes
ASTM Footwear Class
F2413-18 I/C/EH
Completely Non Metallic
No
Upper Material
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.45
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insulation Type
None
Toe Shape
Round
Insole System
Ortho-Lite PU Footbed
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Insulated
No
Metatarsal Guard
No
Liner Material
Synthetic Fabric
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Midsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.55
Last Number or Name
610
Satra Slip Test Results- Dairy Tile Wet
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Insole Technology
OrthoLite(R)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
8-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.55
All-Leather Upper
Yes
Gender (PRINT)
Men's
Liner Technology
GORE-TEX(R)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Gore-Tex(R)
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.68
Maximum Heat Rating
574 Degrees F
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
574 Degrees F
Insole Material
Polyurethane
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Toe Cap Material
Alloy
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.