Zoro Homepage

Men's 8-Inch Work Boot, 14, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-14EE

  • Zoro # G6336904


product price: $296.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
EE
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-14EE
Zoro #
G6336904
UPC #
098397835176
Country of Origin
United States

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Predominant Footwear Color
Black
Midsole Material
Rubber
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Wet
0.40
Outsole Material
Rubber
ASTM Footwear Class
F2413-18 I/C/EH
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
574 Degrees F
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Last Number or Name
610
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Insole System
Ortho-Lite PU Footbed
Puncture Resistant Insole
No
Insulation Type
None
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Toe Shape
Round
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.68
Waterproof Type
Gore-Tex
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Ninety Degree Heel
Yes
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.55
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Technology
OrthoLite(R)
Chemical-Resisting Sole (PRINT)
No
Style Family
8-Inch Work Boot
Liner Technology
GORE-TEX(R)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Gore-Tex(R)
Closure
Lace Up
Toe Cap Material
Alloy
Shank Material (PRINT)
Fiberglass
Insole Material
Polyurethane
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
574 Degrees F
Slip-Resistance Value - Mark II - Dry
0.68
Maximum Heat Rating
574 Degrees F
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.