Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 15, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-15D

  • Zoro # G6337570


product price: $308.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
D
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-15D
Zoro #
G6337570
UPC #
098397835046
Country of Origin
United States

Dimensions

Size
15
Width
D
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Size (PRINT)
15
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Removable Insole
Yes
Waterproof Type
Gore-Tex
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Footwear Style
8 in Work Boot
Conductive
No
Metatarsal System
No
Upper Material
Leather
Chemical Resisting Sole
No
Insulation Type
None
Midsole Material
Rubber
Static Dissipative
No
Shank Material
Fiberglass
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Last Number or Name
610
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulated
No
Insole System
Ortho-Lite PU Footbed
Completely Non Metallic
No
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.68
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Max. Heat Rating
574 Degrees F
Non Metallic Upper
No
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
0.40
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-18 I/C/EH
Metatarsal Guard
No
Liner Material
Synthetic Fabric
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Maximum Heat Rating (PRINT)
574 Degrees F
Closure
Lace Up
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.55
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Technology
GORE-TEX(R)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Gore-Tex(R)
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.68
Style Family
8-Inch Work Boot
Insole Technology
OrthoLite(R)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
574 Degrees F
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 17311

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.