Men's 8-Inch Work Boot, 15, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-15EE

  • Zoro # G6337394


product price: $308.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
EE
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-15EE
Zoro #
G6337394
UPC #
612632164366
Country of Origin
United States

Dimensions

Size
15
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
15

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Closure Type
Lace Up
Shank Material
Fiberglass
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.68
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Ortho-Lite PU Footbed
Metatarsal System
No
Liner Material
Synthetic Fabric
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Predominant Footwear Color
Black
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Outsole Material
Rubber
Static Dissipative
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-18 I/C/EH
Satra Slip Test Results- Dairy Tile Dry
0.45
Ninety Degree Heel
Yes
Waterproof Type
Gore-Tex
Toe Shape
Round
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Midsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Upper Material
Leather
Removable Insole
Yes
Last Number or Name
610
Insulation Type
None
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Oil Resisting Sole
Yes
Conductive
No
Max. Heat Rating
574 Degrees F
Satra Slip Test Results- Dairy Tile Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Construction
Cemented
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Gore-Tex(R)
Slip-Resistance Value - Mark II - Wet
0.55
Insole Material
Polyurethane
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
574 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
574 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Technology
GORE-TEX(R)
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Technology
OrthoLite(R)
Midsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.68
All-Leather Upper
Yes
Toe Cap Material
Alloy
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.