Zoro Homepage

Men's 8-Inch Work Boot, 16, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-16D

  • Zoro # G6337281


product price: $296.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
D
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-16D
Zoro #
G6337281
UPC #
612632164342
Country of Origin
United States

Dimensions

Size
16
Width
D
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
16

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Midsole Material
Rubber
Toe Shape
Round
Removable Insole
Yes
Footwear Closure Type
Lace Up
Conductive
No
Footwear Shank Type
Fiberglass
Last Number or Name
610
Insulation Type
None
Shank Material
Fiberglass
For Outdoor Traction
No
Non Metallic Upper
No
Ninety Degree Heel
Yes
Static Dissipative
No
Max. Heat Rating
574 Degrees F
Metatarsal System
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Metal Chip Resisting Sole
No
Waterproof Type
Gore-Tex
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-18 I/C/EH
Insole System
Ortho-Lite PU Footbed
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.40
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.68
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Upper Material
Leather
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Slip-Resistance Value - Mark II - Dry
0.68
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Gore-Tex(R)
Maximum Heat Rating
574 Degrees F
Toe Cap Material
Alloy
Style Family
8-Inch Work Boot
Midsole Material (PRINT)
Rubber
Construction
Cemented
Closure
Lace Up
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
OrthoLite(R)
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Liner Technology
GORE-TEX(R)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
574 Degrees F
Slip-Resistance Value - Mark II - Wet
0.55
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number 17311

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.