Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 7 1/2, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-7.5EE

  • Zoro # G6336974


product price: $308.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
EE
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-7.5EE
Zoro #
G6336974
UPC #
098397835060
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
3/4 in
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
0.40
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Non-Marking Sole
Yes
Max. Heat Rating
574 Degrees F
Toe Shape
Round
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.68
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
Ortho-Lite PU Footbed
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-18 I/C/EH
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Conductive
No
Metatarsal Guard
No
Ninety Degree Heel
Yes
Insulation Type
None
Upper Material
Leather
Outsole Material
Rubber
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Wet
0.55
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Shank Material
Fiberglass
Footwear Shank Type
Fiberglass
Upper Material Description
Full Grain Leather
Last Number or Name
610
Non Metallic Upper
No
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
All-Leather Upper
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
Liner Material (PRINT)
Gore-Tex(R)
Slip-Resistance Value - Mark II - Wet
0.55
Oil-Resisting Sole (PRINT)
Yes
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.68
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
574 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Alloy
Liner Technology
GORE-TEX(R)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Insole Technology
OrthoLite(R)
Maximum Heat Rating
574 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.