Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 8 1/2, Alloy Toe, 8 in H, Black, 17311

  • Mfr # 17311-8.5D

  • Zoro # G6337455


product price: $296.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Black
Width
D
Style Number
17311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17311-8.5D
Zoro #
G6337455
UPC #
098397834940
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Black
Style Number
17311
Upper Boot Material
All Leather
Waterproof
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Metatarsal System
No
Wide Toe Cap
Yes
Upper Material
Leather
Last Number or Name
610
Completely Non Metallic
No
Liner Material
Synthetic Fabric
CSA Footwear Standard
Not Specified
Insulated
No
Conductive
No
Predominant Footwear Color
Black
Outsole Material
Rubber
Max. Heat Rating
574 Degrees F
Toe Shape
Round
Shank Material
Fiberglass
Puncture Resistant Insole
No
Waterproof Type
Gore-Tex
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
No
ASTM Footwear Class
F2413-18 I/C/EH
Ninety Degree Heel
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
0.45
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
Ortho-Lite PU Footbed
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.40
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.68
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.45, Dairy Tile (Wet): 0.40
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Alloy
Style Family
8-Inch Work Boot
Insole Technology
OrthoLite(R)
Slip-Resistance Value - Mark II - Dry
0.68
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Insole Material
Polyurethane
Shank Material (PRINT)
Fiberglass
Liner Technology
GORE-TEX(R)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
574 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.55
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Gore-Tex(R)
All-Leather Upper
Yes
Maximum Heat Rating
574 Degrees F
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.