This item is Discontinued.

Danner Men's Hiker Shoe, 8 1/2 W, Plain Toe, 8 in H, Tan 26014-8.5EE

This item is Discontinued.

Danner

Men's Hiker Shoe, 8 1/2 W, Plain Toe, 8 in H, Tan (Discontinued)

Mfr # 26014-8.5EE
Zoro # G3740141
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26014-8.5EE
Zoro #
G3740141
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 1/2
Width
W
Height
8 in
Footwear Width
W
Footwear Size
8 1/2
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
Hiker Shoe
Color
Tan
Gender
Men's
Waterproof
No
Upper Material
Leather, Nylon
Toe Type
Plain
Outsole Material
TFX
Predominant Footwear Color
Tan
Footwear Style
Hiker Boot
Max. Heat Rating
Not Rated
Insulated
Yes
Resists
Abrasions, Scuff, Tear
Oil Resisting Sole
Yes
Shank Material
Nylon
Standards
U.S. Army AR 670-01
Liner Material
Nylon, Synthetic Fabric
Closure Type
Speed Lace
Midsole Material
TFX
Satra Slip Test Results- Dairy Tile Wet
0.46
Completely Non Metallic
No
Material
Dri-Lex (Liner), Terra Force x (Platform), Leather (Upper), TFX (Outsole)
Maximum Heat Rating
Not Rated
Style Family
Hiker Shoe
Liner Technology
Dri-Lex(R)
Midsole Technology
TFX(R)
Outsole Technology
TFX(R)
Outsole Technology (PRINT)
TFX(R)
Liner Material (PRINT)
Nylon, Synthetic Fabric
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Nylon
Midsole Technology (PRINT)
TFX(R)
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Color Tan, Width W, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Color Family Tan, Size 8 1/2, Toe Cap Material Not Applicable, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 8 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.