This item is Discontinued.

Danner Men's Work Boot, 14 D, Plain Toe, 5 in H, Brown 17601-14D

This item is Discontinued.

Danner

Men's Work Boot, 14 D, Plain Toe, 5 in H, Brown (Discontinued)

Mfr # 17601-14D
Zoro # G3730104
UPC # 098397468725
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17601-14D
Zoro #
G3730104
UPC #
098397468725
Country of Origin
Unknown

Dimensions

Size
14
Width
D
Height
5 in
Footwear Width
D
Footwear Size
14
Size (PRINT)
14
Overall Height
5 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Upper Material
Leather, Rubber
Toe Type
Plain
Outsole Material
Rubber
Closure Type
Lace Up
Insulated
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Footwear Style
8 in Work Boot
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Wet
0.46
Oil Resisting Sole
Yes
Completely Non Metallic
No
Resists
Abrasions, Oils, Slips
Shank Material
TPU
Midsole Material
Polyurethane
Material
Leather And Rubber
Style Family
8-Inch Work Boot
Liner Technology
GORE-TEX(R)
Maximum Heat Rating
Not Rated
Construction
San Crispino
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes

Description

Work Boot, Style Family 8-Inch Work Boot, Color Brown, Width D, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Construction San Crispino, Color Family Brown, Size 14, Toe Cap Material Not Applicable, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 5 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.