This item is Discontinued.

Danner Men's Work Boots, 11 Medium, Alloy Toe, 8 in H, Brown 15526-11D

This item is Discontinued.

Danner

Men's Work Boots, 11 Medium, Alloy Toe, 8 in H, Brown (Discontinued)

Mfr # 15526-11D
Zoro # G3728381
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15526-11D
Zoro #
G3728381
UPC #
-
Country of Origin
Unknown

Dimensions

Size
11
Width
Medium
Height
8 in
Footwear Size
11
Overall Height
8 in
Size (PRINT)
11

Details

Item
Work Boots
Color
Brown
Gender
Men's
Waterproof
Yes
Upper Material
Leather
Toe Type
Alloy
Outsole Material
Rubber
Shank Material
Nylon
Liner Material
Synthetic Fabric
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasions, Electricity, Oils, Slips
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Insulated
No
Conductive
No
Metatarsal Guard
No
Standards
ASTM F2413-05 I/75 C/75 EH
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Material
Full Grain Leather (Upper), GORE-TEX (Liner), Polyurethane (Midsole), Nylon (Shank), Alloy (Toe)
Liner Technology
GORE-TEX(R)
Outsole Technology
Vibram(R)
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Vibram(R)
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Color Brown, Width Medium, Gender Men's, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 11, Static Dissipative No, Toe Cap Material Alloy, Insulated No, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.