This item is Discontinued.

Danner Men's Work Boots, 12 Medium, Alloy Toe, 8 in H, Brown 15526-12D

This item is Discontinued.

Danner

Men's Work Boots, 12 Medium, Alloy Toe, 8 in H, Brown (Discontinued)

Mfr # 15526-12D
Zoro # G3730515
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15526-12D
Zoro #
G3730515
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12
Width
Medium
Height
8 in
Footwear Size
12
Size (PRINT)
12
Overall Height
8 in

Details

Item
Work Boots
Color
Brown
Gender
Men's
Waterproof
Yes
Upper Material
Leather
Toe Type
Alloy
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Standards
ASTM F2413-05 I/75 C/75 EH
Shank Material
Nylon
Electrical Hazard Rated
Yes
Conductive
No
Metatarsal Guard
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Liner Material
Synthetic Fabric
Static Dissipative
No
Max. Heat Rating
Not Rated
Insulated
No
Resists
Abrasions, Electricity, Oils, Slips
Closure Type
Lace Up
Material
Full Grain Leather (Upper), GORE-TEX (Liner), Polyurethane (Midsole), Nylon (Shank), Alloy (Toe)
Outsole Technology
Vibram(R)
Liner Technology
GORE-TEX(R)
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Vibram(R)
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Color Brown, Width Medium, Gender Men's, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 12, Static Dissipative No, Toe Cap Material Alloy, Insulated No, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.