This item is Discontinued.

Danner Men's Hiker Shoe, 14 W, Plain Toe, 8 in H, Tan 26014-14EE

Men's Hiker Shoe, 14 W, Plain Toe, 8 in H, Tan (Discontinued)

  • Mfr # 26014-14EE
  • Zoro # G3729343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26014-14EE
Zoro #
G3729343
UPC #
-
Country of Origin
Unknown

Dimensions

Size
14
Width
W
Height
8 in
Footwear Width
W
Footwear Size
14
Overall Height
8 in
Size (PRINT)
14

Details

Item
Hiker Shoe
Color
Tan
Gender
Men's
Waterproof
No
Upper Material
Leather, Nylon
Toe Type
Plain
Outsole Material
TFX
Predominant Footwear Color
Tan
Liner Material
Nylon, Synthetic Fabric
Footwear Style
Hiker Boot
Max. Heat Rating
Not Rated
Resists
Abrasions, Scuff, Tear
Completely Non Metallic
No
Insulated
Yes
Oil Resisting Sole
Yes
Midsole Material
TFX
Closure Type
Speed Lace
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Nylon
Standards
U.S. Army AR 670-01
Material
Dri-Lex (Liner), Terra Force x (Platform), Leather (Upper), TFX (Outsole)
Midsole Technology
TFX(R)
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
Not Rated
Style Family
Hiker Shoe
Outsole Technology
TFX(R)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
TFX(R)
Gender (PRINT)
Men's
Outsole Technology (PRINT)
TFX(R)
Upper Material (PRINT)
Leather, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon, Synthetic Fabric
All-Leather Upper
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Color Tan, Width W, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Color Family Tan, Size 14, Toe Cap Material Not Applicable, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof No, Overall Height 8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.