Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 5 1/2 M, Brown, 14308

  • Mfr # 14308-5.5M

  • Zoro # G313325743


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
14308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14308-5.5M
Zoro #
G313325743
UPC #
612632512464
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
14308
Upper Material
Leather
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Non-Marking Sole
Yes
Static Dissipative
No
Toe Shape
Round
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Toe Cap Material
Aluminum
Metatarsal Guard
No
Completely Non Metallic
No
For Outdoor Traction
Yes
Insulated
No
Conductive
No
Liner Technology
Danner(R) Dry Waterproof Protection
Outsole Technology
Danner(R) Cedar River
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Removable Insole
Yes
Shank Material
Fiberglass
Liner Material
Mesh
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Polyurethane
Non Metallic Upper
No
Insole Material
Polyurethane
Closure
Lace Up
Construction
Welted
Insole Technology
PU Cushioning Footbed
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number 14308, Toe Cap Material Aluminum, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.