Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 1/2 M, Brown, 14308

  • Mfr # 14308-9.5M

  • Zoro # G813325755


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
14308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14308-9.5M
Zoro #
G813325755
UPC #
612632512549
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
14308
Upper Material
Leather
Outsole Material
Rubber
Liner Technology
Danner(R) Dry Waterproof Protection
Toe Shape
Round
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
No
Static Dissipative
No
Outsole Technology
Danner(R) Cedar River
Non Metallic Upper
No
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Metatarsal Guard
No
Toe Cap Material
Aluminum
Insole Technology
PU Cushioning Footbed
Completely Non Metallic
No
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Insole Material
Polyurethane
Liner Material
Mesh
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Closure
Lace Up
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Conductive
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Construction
Welted
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 14308, Toe Cap Material Aluminum, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.