Zoro Homepage

Women's Hiker Boot, 10 M, Leather, Brown/Orange, 13884

  • Mfr # 13884-10M

  • Zoro # G609990549


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13884-10M
Zoro #
G609990549
UPC #
612632510842
Country of Origin
Viet Nam

Dimensions

Size
10
Width
M
Size (PRINT)
10
Overall Height
4 in

Details

Item
Hiker Boot
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
13884
Toe Cap Material
Composite
Metal Chip Resisting Sole
No
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material
Nylon
Ninety Degree Heel
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
For Outdoor Traction
Yes
Outsole Technology (PRINT)
Vibram Vicious
Liner Technology
Gore-Tex
Outsole Material (PRINT)
Rubber
Style Family
Hiker Boot
Toe Shape
Round
Conductive
No
Midsole Technology
Dual Density
Outsole Technology
Vibram Vicious
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Gender (PRINT)
Women's
Midsole Material
EVA
Non-Marking Sole
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical Resisting Sole
No
Midsole Material (PRINT)
EVA
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
No
Gender
Women's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
Dual Density
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.