Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 11 M, Leather, Brown/Orange, 13884

  • Mfr # 13884-11M

  • Zoro # G109990544


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13884-11M
Zoro #
G109990544
UPC #
612632510859
Country of Origin
Viet Nam

Dimensions

Size
11
Width
M
Size (PRINT)
11
Overall Height
4 in

Details

Item
Hiker Boot
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
13884
Puncture-Resistant Sole (PRINT)
No
Insole Material
Polyurethane
Puncture Resistant Insole
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Vibram Vicious
Style Family
Hiker Boot
Insole Material (PRINT)
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Liner Technology
Gore-Tex
Chemical Resisting Sole
No
Shank Material
Nylon
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Outsole Technology
Vibram Vicious
Metatarsal Guard
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Static Dissipative
No
Ninety Degree Heel
Yes
Midsole Material
EVA
Outsole Material (PRINT)
Rubber
Gender
Women's
Completely Non Metallic
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Conductive
No
Midsole Technology (PRINT)
Dual Density
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Dual Density
Shank Material (PRINT)
Nylon
Construction
Cemented
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Heel Definition
Defined Heel
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.