Zoro Homepage

Women's Hiker Boot, 5, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-5M

  • Zoro # G102668006


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-5M
Zoro #
G102668006
UPC #
612632454801
Country of Origin
Cambodia

Dimensions

Width
M
Size
5
Footwear Width
M
Height
5 in
Boot Height
5 in
Heel Height
1/2 in
Overall Height
5 in
Size (PRINT)
5

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Non-Marking Upper
No
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Footwear Shank
Yes
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Upper Color
Brown
Wide Toe Cap
Yes
Midsole Technology
Strobel Sock
Closure Type
Lace Up
Predominant Footwear Color
Brown
Outsole Technology
Danner Caliper Outsole
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Lugs
Zinc
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Shank Material
Nylon
Upper Material
Leather
Metal Chip Resisting Sole
No
Heel Style
Defined Heel
Chemical Resisting Sole
No
Laces Color
Coyote
Static Dissipative
No
Conductive
No
Non Metallic Upper
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Toe Shape
Round
Upper Material Description
Leather
Insulated
No
Waterproof Type
Waterproof Membrane
Last Number or Name
DPDX
Liner Material
Danner Dry
Electrical Hazard Rated
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Color
Black
Resists
Oils, Slips
Standards
ASTM F2413-18 I/75 C/75 EH
Toe Style
Round Toe
Footwear Sole Pattern
Danner Design Outsole
Footwear Construction
Cemented
Midsole Material
Foam, Polyurethane
Insulation Type
None
Ninety Degree Heel
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Insole Color
Black
Insole System
Removable
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.61
Toe Cap Material
Aluminum
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.97
Heel Definition
Defined Heel
Liner Technology
Danner(R) Dry, Waterproof
Construction
Cemented
Style Family
Hiker Boot
Insole Technology
Removable
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Midsole Technology (PRINT)
Strobel Sock
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Danner Caliper Outsole
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Foam, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Danner Dry
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.