Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 6 1/2, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-6.5M

  • Zoro # G703501276


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-6.5M
Zoro #
G703501276
UPC #
612632454795
Country of Origin
Cambodia

Dimensions

Width
M
Size
6 1/2
Footwear Width
M
Height
5 in
Heel Height
1/2 in
Boot Height
5 in
Overall Height
5 in
Size (PRINT)
6 1/2

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Standards
ASTM F2413-18 I/75 C/75 EH
Insulation Type
None
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Shank Material
Nylon
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Insole System
Removable
For Outdoor Traction
Yes
Insole Color
Black
Liner Material
Danner Dry
Footwear Construction
Cemented
Outsole Technology
Danner Caliper Outsole
Laces Color
Coyote
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Metal Chip Resisting Sole
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Danner Design Outsole
Metatarsal Guard Style
None
Insulated
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Outsole Material
Rubber
Last Number or Name
DPDX
Upper Color
Brown
Toe Style
Round Toe
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Lugs
Zinc
Non Metallic Upper
No
Non-Marking Upper
No
Upper Material Description
Leather
Conductive
No
Predominant Footwear Color
Brown
Static Dissipative
No
CSA Footwear Standard
No Puncture Protection
Outsole Color
Black
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Heel Style
Defined Heel
Upper Material
Leather
Removable Insole
Yes
Heat Resistant
No
Resists
Oils, Slips
Midsole Material
Foam, Polyurethane
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Midsole Technology
Strobel Sock
Footwear Shank
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Toe Cap Material
Aluminum
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.61
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.97
Style Family
Hiker Boot
Construction
Cemented
Heel Definition
Defined Heel
Liner Technology
Danner(R) Dry, Waterproof
Closure
Lace Up
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Strobel Sock
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Danner Caliper Outsole
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Danner Dry
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.