Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 6 1/2 M, Leather, Brown/Orange, 13884

  • Mfr # 13884-6.5M

  • Zoro # G909990546


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13884-6.5M
Zoro #
G909990546
UPC #
612632510897
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
M
Size (PRINT)
6 1/2
Overall Height
4 in

Details

Item
Hiker Boot
Color
Brown/Orange
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
13884
Outsole Technology (PRINT)
Vibram Vicious
Shank Material
Nylon
Upper Material (PRINT)
Leather
Non-Marking Sole
Yes
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Metal Chip Resisting Sole
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Chemical Resisting Sole
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Toe Cap Material
Composite
Construction
Cemented
Puncture Resistant Insole
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Closure
Lace Up
Gender
Women's
Midsole Technology (PRINT)
Dual Density
Metatarsal Guard
No
Heel Definition
Defined Heel
Ninety Degree Heel
Yes
Liner Technology
Gore-Tex
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology
Dual Density
Oil Resisting Sole
Yes
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Chemical-Resisting Sole (PRINT)
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material (PRINT)
Nylon
Outsole Technology
Vibram Vicious
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Insole Material
Polyurethane
Style Family
Hiker Boot
Midsole Material
EVA
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.