Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, 6, Aluminum Toe, 5 in H, Brown, 19455

  • Mfr # 19455-6M

  • Zoro # G503501261


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19455-6M
Zoro #
G503501261
UPC #
612632454788
Country of Origin
Cambodia

Dimensions

Width
M
Size
6
Footwear Width
M
Height
5 in
Boot Height
5 in
Heel Height
1/2 in
Overall Height
5 in
Size (PRINT)
6

Details

Item
Hiker Boot
Toe Type
Aluminum
Gender
Women's
Color
Brown
Style Number
19455
Upper Boot Material
All Leather
Waterproof
Yes
Features
Dual Layer Comfort Footbed, Memory Foam Strobel Sock, Versitile Low Profile Last
Waterproof Type
Waterproof Membrane
Laces Color
Coyote
Upper Material
Leather
Liner Material
Danner Dry
Safety Criteria
Electrical Hazard (EH), Oil-Resistant Sole
Metatarsal Guard
No
Insulation Type
None
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Insulated
No
Non Metallic Upper
No
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Non-Marking Upper
No
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18 I/75 C/75 EH
Chemical Resisting Sole
No
Outsole Material
Rubber
Toe Shape
Round
CSA Footwear Standard
No Puncture Protection
Lugs
Zinc
Outsole Color
Black
Static Dissipative
No
Insole Color
Black
Insole System
Removable
Heel Style
Defined Heel
Outsole Technology
Danner Caliper Outsole
Closure Type
Lace Up
Heat Resistant
No
Footwear Construction
Cemented
Completely Non Metallic
No
For Outdoor Traction
Yes
Last Number or Name
DPDX
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Color
Brown
Footwear Style
6 in Work Boot
Toe Style
Round Toe
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Shank Material
Nylon
Removable Insole
Yes
Slip Resistant
Yes
Footwear Sole Pattern
Danner Design Outsole
Midsole Material
Foam, Polyurethane
Midsole Technology
Strobel Sock
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Slip-Resistance Value - Mark II - Wet
0.61
All-Leather Upper
Yes
Style Family
Hiker Boot
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.97
Insole Technology
Removable
Heel Definition
Defined Heel
Toe Cap Material
Aluminum
Closure
Lace Up
Liner Technology
Danner(R) Dry, Waterproof
Construction
Cemented
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Strobel Sock
Outsole Technology (PRINT)
Danner Caliper Outsole
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Danner Dry
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 19455

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.